Shop All Personal Protective Equipment Signs
Zing
Caution Sign, 7 in Height, 7 in Width, Plastic, L-Shape Projection, English
Mfr # 2599
Zoro # G4736401
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat Required In This Area
- Width 7 in
- Height 7 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2599
- Zoro # G4736401
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- JJ KELLER Severe Weather Shelter Area Sign, 8001166 (8001166)
- BRADY Label, 29/32 in W, White (M6-84-499)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- LYLE Caution Sign, 7 in H, Vinyl, Safety Glasses, LCU3-0379-RD_10x7 (LCU3-0379-RD_10x7)
- Zing Personal Protective Equipment Signs