Shop All Personal Protective Equipment Signs
Zing
Caution Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2598
Zoro # G4736417
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat Required In This Area
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2598
- Zoro # G4736417
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 1 1/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Caution Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Balance Nitrogen, R134A, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-70N-1000)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- NMC Danger Wear Ppe When Handling Caustic Sign (D414RB)
- Zing Signs