Shop All Personal Protective Equipment Signs
Zing
Caution Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2592
Zoro # G4648637
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Escape Respirator
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2592
- Zoro # G4648637
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 1/8 in |
Description
Caution Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Escape Respirator, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- 3M Nose Cup Assembly FF-400-11, PK5 (FF-400-11)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- NMC Caution Hard Hat Area Sign (C31P)
- Zing Signs