Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # 1159S
Zoro # G4743155
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Prevent Accidents Clean Up Spills
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1159S
- Zoro # G4743155
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Storage Area Sign, D442PB (D442PB)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- NMC Caution Slippery Floor Sign, CGA34RB (CGA34RB)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- 5S SUPPLIES Slip Hazard Station Shadow Board with Squeegee and Wet floor Sign Yellow Board with Black Shadows (SLIPHZD-YELLOW / BLACK)
- Zing Slip, Trip & Fall Hazard Signs