Shop All Personal Protective Equipment Signs
Zing
Caution Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # 1149S
Zoro # G4743191
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hats Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1149S
- Zoro # G4743191
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, S (10084690)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- NMC Hard Hat Area Sign - Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESD651PB)
- Zing Signs