Shop All Electrical Hazard Signs
Zing
Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 1145S
Zoro # G8434979
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1145S
- Zoro # G8434979
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, Rectangle, English, Sign Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage Electrical Room, Landscape (OS-DS-D-710-L-2201)
- Zing Signs