Shop All Machine Signs
Zing
Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # 1157
Zoro # G4742857
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Without Guards
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1157
- Zoro # G4742857
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Repl Visor, 5IR, 9-1/2x14-1/4in (S8565)
- BRADY Information Center, Right to Know SDS (121370)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, M, 600 F (HW6XFR-03-M)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57RB (ESC57RB)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Caution Do Not Operate Machine Without Guards Sign (C457RB)
- NMC Danger Crane Overhead Sign, 10 in Height, 14 in Width, Fiberglass (D425EB)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- SIGNMISSION OSHA Sign, Do Not Oil Or Clean Machine Bilingual, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-SF-D-1824-L-10766)
- NMC Caution Machine Safety Sign, 10 in Height, 14 in Width, Rigid Plastic (C61RB)
- NMC Danger Starts Automatically Sign, 10 in Height, 14 in Width, Aluminum (D465AB)
- Zing Signs