Shop All Chemical, Gas & Hazardous Material Signs
Zing
Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # 1150A
Zoro # G3962341
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Material Storage Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1150A
- Zoro # G3962341
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (224BRPX)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, XL, Covert Black, PR (MP2-55-011)
- ZING Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1912A (1912A)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- Zing Signs