Shop All Machine Signs
Zing
Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 1157A
Zoro # G4017964
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Without Guards
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1157A
- Zoro # G4017964
- UPC # 611105908353
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XF116-L)
- FRED SILVER Convex Security Mirror (PLXR-1626)
- CALLOWAY MILLS Black, 24 W x 36 L (900222436)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0384-ND_5X3.5)
- NMC This Unit Starts Without War.. Sign (C623RB)
- NMC Caution Overhead Conveyor Sign (C571RB)
- NMC Caution Keep Hands Out Of Moving Parts Sign (C539RB)
- NMC Danger Starts Automatically Sign, 10 in Height, 14 in Width, Aluminum (D465AB)
- LYLE Lockout Tagout Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0425-RD_7X5)
- Zing Signs