Shop All Radiation & Laser Signs
Zing
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, 1909S
Mfr # 1909S
Zoro # G8890819
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Microwave In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1909S
- Zoro # G8890819
- UPC # 00611105916846
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Caution Microwave In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Legend Color | Yellow |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Caution, Legend Caution Microwave In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Filter Kit, Air-Line (484923)
- DON-JO Men / Women ADA Blue Bathroom Sign (HS907003)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- NMC Danger, Laser Operating (DGA76R)
- NMC Danger, Laser Operating (DGA76A)
- NMC Radiation Insert Keep Out Sign, 1-3/4 in Height, 8 in Width, Polycarbonate (RI19)
- SIGNMISSION OSHA WARNING Sign, Laser In Use, 7in X 5in Decal, 7" W, 5" H, Landscape, Laser In Use (OS-WS-D-57-L-12662)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 24in X 18in Rigid Plastic, 24" H, 18" W, Portrait (OS-DS-P-1824-V-1416)
- Zing Signs