Shop All Radiation & Laser Signs
Zing
Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1909A
Mfr # 1909A
Zoro # G8436677
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Microwave In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1909A
- Zoro # G8436677
- UPC # 00611105916839
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Caution Microwave In Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Background Color | Black |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Caution, Legend Caution Microwave In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 3XL (1060-3X)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C660PB)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- NMC Caution Radiation Area Authorized Entry Only Sign (R12P)
- NMC Danger Pacemaker Radiation Warning Sign, 10 in Height, 14 in Width, Rigid Plastic (D408RB)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1416)
- Zing Signs