Shop All Machine Signs
Zing
Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # 1157
Zoro # G9580678
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Without Guards
- Height 7"
- Sign Shape Rectangle
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1157
- Zoro # G9580678
- UPC # 00611105908360
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Do Not Operate Without Guards |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Header Background Color | Black |
Legend Style | Text |
Header Legend Color | Yellow |
Includes | Adhesive Mounting Tabs |
Sign Legend Color | Black |
Double-Sided | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear (F400)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471A93 (471A93)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- NMC Caution Overhead Equipment Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C573PB)
- NMC Danger Automatic Machine Start Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESD87RB)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U3-1320-NA_14x10)
- NMC Danger Rotating Machinery Sign, 10 in Height, 14 in Width, Rigid Plastic (D608RB)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1055-RA_10X7 (U4-1055-RA_10X7)
- Zing Signs