Shop All Machine Signs
Zing
Caution Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 1157A
Zoro # G8435170
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Without Guards
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1157A
- Zoro # G8435170
- UPC # 00611105908360
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD ChemSpry Protect Smock 44" BoundSeam Elastic Wrist YEL 25/Cs (9829)
- BOWMAN DISPENSERS Hairnet Dispenser , Clear , PETG Plastic , (HP-010)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (N96793M)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D455P)
- NMC Caution Welding Fumes Hazardous Sign (C194RB)
- NATIONAL MARKER CO Pictorial OSHA Sign - Vinyl - Lock Out Center (SA148P)
- NMC Danger Construction Site Sign (D492AB)
- NMC This Unit Starts Without War.. Sign, 10 in Height, 14 in Width, Aluminum (C623AB)
- NMC Warning Pinch Points Label, Pk5 (WGA32AP)
- Zing Machine Signs