Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 7" H, 10" W, Polyester, Rectangle, English, 1158S
Mfr # 1158S
Zoro # G8890338
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1158S
- Zoro # G8890338
- UPC # 00611105908667
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09816)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96790XS)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- NMC Caution Use Handrail Sign, C191R (C191R)
- Zing Signs