Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 7" H, 10" W, Polyester, Rectangle, English, 1154S
Mfr # 1154S
Zoro # G8890240
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1154S
- Zoro # G8890240
- UPC # 00611105908698
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Header Legend Color | Yellow |
Legend Style | Text |
Standards | LEED Accreditation |
Sign Legend Color | Black |
Header Background Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Gloves, L, Green (266-10)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 070)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- NMC AED Automated External Defibrillator Sign, M609RB (M609RB)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PB (ESC203PB)
- NMC Caution Slippery When Wet Sign, SA143P (SA143P)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Rectangular (RCP611200YW)
- Zing Slip, Trip & Fall Hazard Signs