Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, 1158
Mfr # 1158
Zoro # G8429257
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1158
- Zoro # G8429257
- UPC # 00611105908650
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Legend Style | Text |
Header Legend Color | Yellow |
Green Certification or Other Recognition | UL Environment Claims Validated |
Double-Sided | No |
Includes | Adhesive Mounting Tabs |
Sign Legend Color | Black |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, XL (92-675)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- NMC Caution Slippery When Wet Sign - Spanish, SPC57PB (SPC57PB)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- NMC Caution Slippery Trip Hazard Sign, C605PB (C605PB)
- Zing Signs