Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, 1154
Mfr # 1154
Zoro # G8888238
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1154
- Zoro # G8888238
- UPC # 00611105908681
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Sign Legend Color | Black |
Standards | LEED Accreditation |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Tabs |
Double-Sided | No |
Header Background Color | Black |
Legend Style | Text |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Matte Black) (HDFC-17KG)
- BOLLE SAFETY Safety Glasses, Gray Anti-Static ; Polarized (BAXPOLWFS)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- PRESCO Presco Striped Flagging Tape (SGBK-373)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- SIGNMISSION OSHA Sign, Slippery Surface Absolutely No Running, 5in X 3.5in, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-NS-D-35-L-18343-10PK)
- NMC Caution Step Up Anti-Slip Cleat (WFS623)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0235-RA_14x10 (LCU3-0235-RA_14x10)
- Zing Slip, Trip & Fall Hazard Signs