Shop All Changeable Message Signs
Zing
Caution Sign, 14" W, 10" H, English, Polyester, Yellow, Thickness: 0.025"
Mfr # 2144S
Zoro # G9581229
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2144S
- Zoro # G9581229
- UPC # 00646186628104
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Double-Sided | No |
Legend Style | Blank |
Header Background Color | Black |
Standards | LEED Accreditation |
Description
Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9666XL)
- HY-KO Tyvek Sign Roll/100 Pc Sign 11" x 11" (A03140)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- DICKE Tripod Sign Stand (T155)
- EZ LINE Snap Key Tags: Clear Pk (391-Clear)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- NMC Caution Sign (C1PB)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- CAR DEALER DEPOT Holiday Pull Car Bow: White (535H-WH)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Ford Trucks (418-EZ-FORDT)
- Zing Changeable Message Signs