Shop All Changeable Message Signs
Zing
Caution Sign, 14" W, 10" H, English, Aluminum, Yellow, Thickness: 0.040"
Mfr # 2144A
Zoro # G8438068
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2144A
- Zoro # G8438068
- UPC # 00611105906595
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040" |
Double-Sided | No |
Standards | LEED Accreditation |
Header Background Color | Black |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Legend Style | Blank |
Description
Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- EZ LINE Monster Key Ring: 12 Inch (942-12)
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- ACCUFORM BLANK TDG PLACARD HAZARD CLASS 7 MPL700VS1 (MPL700VS1)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- BRADY Blank Sign, 10-1/4"W, 7-5/8"H, No Text, Plastic, 10PK, Sign Background Color: Yellow (13625)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- Zing Signs