Shop All Changeable Message Signs
Zing
Caution Sign, 14 in W, 10 in H, English, Polyester, Yellow
Mfr # 2144S
Zoro # G4743487
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2144S
- Zoro # G4743487
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blank, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Green and White Stripes (BERST-3GW)
- BRADY Blank Sign, 10-1/4" W, 7-5/8" H, No Text, Plastic, White (13623)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- ACCUFORM BLANK NFPA PLACARD KITS WITH MSYMGV15 (MSYMGV15)
- NMC Danger Sign, 14" W, 10" H, English, Vinyl, White, Legend: No Legend (D1PB)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- Zing Signs