Shop All Personal Protective Equipment Signs
Zing
Caution Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2156S
Zoro # G4743295
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat and Safety Glasses Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2156S
- Zoro # G4743295
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat and Safety Glasses Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- LYLE Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7 (LCU1-0151-ED_10x7)
- PORTWEST PU Palm Glove, Med (A120)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- SIGNMISSION OSHA Sign, Portrait Permit Required, 18in X 12in Alum, 12" W, 18" H, Portrait, OS-DS-A-1218-V-2171 (OS-DS-A-1218-V-2171)
- Zing Signs