Shop All Electrical Hazard Signs
Zing
Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # 2145
Zoro # G4743471
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2145
- Zoro # G4743471
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 13/200 in |
Sign Legend Character Height | 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- REFRIGIWEAR Cold Protection Gloves, Black, L, 12PK (0412RBLKLAR)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- NMC Danger Buried Cable Sign, D148A (D148A)
- Zing Electrical Hazard Signs