Shop All Hot Surface, Temperature & Work Signs
Zing
Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2152
Mfr # 2152
Zoro # G8888658
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2152
- Zoro # G8888658
- UPC # 00611105904843
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107381729)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0389-ED_14x10 (LCU4-0389-ED_14x10)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- NMC Danger Hot Surface Sign, D558PB (D558PB)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- NMC Danger Hot Sign, D51P (D51P)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 10in X 7in Decal, 7" W, 10" H, Portrait, Hot Work Prohibited (OS-DS-D-710-V-1366)
- Zing Hot Surface, Temperature & Work Signs