Shop All Hot Surface, Temperature & Work Signs
Zing
Caution Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 2152A
Mfr # 2152A
Zoro # G8438171
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2152A
- Zoro # G8438171
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Caution Sign, Rectangle, English, Sign Legend Hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In. (41822)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-M)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- LYLE Hot Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0010-RD_7x5)
- NMC Caution Hot Sign, C35PB (C35PB)
- LYLE Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1264-RD_7X5 (U6-1264-RD_7X5)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- NMC Caution Hot Sign, C35AB (C35AB)
- NMC Caution Hot Sign, CGA30PB (CGA30PB)
- Zing Hot Surface, Temperature & Work Signs