Zing

Caution Sign, 10" H, 14" W, Polyester, Rectangle, English, 2158S


product price: $9.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Caution
  • Legend Slippery When Wet
  • Width 14"
  • Height 10"
  • Sign Shape Rectangle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 14"
Height 10"

Details

Item Caution Sign
Header Caution
Legend Slippery When Wet
Sign Shape Rectangle
Sign Material Polyester
Printed Language English
Sign Background Color Yellow
Glow-in-the-Dark No
UV Resistant No
Thickness 0.025"
Green Environmental Attribute Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Background Color Black
Double-Sided No
Legend Style Text
Sign Legend Color Black
Header Legend Color Yellow
Sign Legend Text Color Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.