Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 10" H, 14" W, Plastic, Rectangle, English, 2158
Mfr # 2158
Zoro # G8888719
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2158
- Zoro # G8888719
- UPC # 00611105904874
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236BYPX)
- TILLMAN 24X18 Lth Apron (4118)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Lrg (460L-09.RT)
- LAKELAND Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In. (41822)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- SIGNMISSION OSHA Sign, Watch Your Step, 10in X 7in Rigid Plastic, 7" W, 10" H, Portrait, OS-DS-P-710-V-2109 (OS-DS-P-710-V-2109)
- NMC Caution Slippery Floor Sign - Spanish, SPC366PB (SPC366PB)
- NMC Danger Watch Your Step Sign, D623RB (D623RB)
- Zing Slip, Trip & Fall Hazard Signs