Shop All Slip, Trip & Fall Hazard Signs
Zing
Caution Sign, 10" H, 14" W, Aluminum, Rectangle, English, 2158A
Mfr # 2158A
Zoro # G8438250
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2158A
- Zoro # G8438250
- UPC # 00611105904867
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Header Background Color | Black |
Header Legend Color | Yellow |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size L (9) (99-1-9627-9)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- NMC Caution Not A Step Sign, C567RB (C567RB)
- NMC Danger Open Hole Sign, D459A (D459A)
- Zing Signs