Shop All Trash Compactors
Zing
Can Crusher With Sign
Mfr # 7006
Zoro # G3998985
original price:
$81.19
13% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz Aluminum Can
- Overall Depth 3 1/2 in
- Overall Height 20 in
- Overall Width 6 in
- Includes 7 in x 10 in Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7006
- Zoro # G3998985
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 3 1/2 in |
Overall Height | 20 in |
Overall Width | 6 in |
Details
Item | Can Crusher |
Capacity | 12 oz Aluminum Can |
Includes | 7 in x 10 in Sign |
Description
Can Crusher, Overall Height 20 in, Overall Width 6 in, Overall Depth 3 1/2 in, Capacity 12 oz Aluminum Can, Includes 7 in x 10 in Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS C-Fold-Multifold Towel Dispenser- 11-.50in.4-.13in.x6-.75in.- Clear (DE127168)
- SCOTT ESSENTIAL Electronic Towel DispenserSmoke with Purple Core (48860)
- GEORGIA-PACIFIC Dry Wipe Roll, Super Heavy Absorbency, 250 ft Continuous Roll, Double Recreped (DRC), Orange, 6 Pack (20067)
- SORBO Complete Yellow Jacket Stripwasher 10 Inch (1960, 3002)
- ZING CONTAINER CRUSHED CANS (7007)
- ZING Can Crusher Kit With Sign (7008)
- COMMERCIAL ZONE PRODUCTS Cove Isle Pole-mounted WSC, Black (750801)
- HERKULES Can Crusher, 3.75 Tons (HCR2)
- EASY PULL Easy Pull Collection Bin (CB 2127)
- VESTIL 55 Gal Pneumatic Trash Compactor (MTC-PNU-55)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- Zing Trash Compactors