Shop All Trash Compactors
Zing
Can Crusher Kit With Sign
Mfr # 7008
Zoro # G4229127
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Height 20 in
- Capacity 12 oz Aluminum Can
- Overall Height 36 in
- Chamber Width 6 in
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7008
- Zoro # G4229127
- Country of Origin United States
- Category Trash Compactors
Dimensions
Chamber Height | 20 in |
Overall Height | 36 in |
Chamber Width | 6 in |
Overall Depth | 8 in |
Chamber Depth | 3 1/2 in |
Overall Width | 8 in |
Details
Capacity | 12 oz Aluminum Can |
Item | Can Crushing Kit |
Includes | Can Crusher, Collection Barrel, Recycling Sign |
Description
Can Crushing Kit, Overall Height 36 in, Overall Width 8 in, Overall Depth 8 in, Capacity 12 oz Aluminum Can, Includes Can Crusher, Collection Barrel with Capacity for 48 Crushed Cans, Recycling Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION High Efficiency Laundry Detergent, 31.7 oz Pack, Pacs, Unscented, White (22977)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- KRUD KUTTER Cleaner and Disinfectant, 32 Oz Trigger Spray Bottle, Unscented (DH326)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- ZING CONTAINER CRUSHED CANS (7007)
- ZING Can Crusher With Sign (7006)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- HERKULES Aerosol Can Crusher, 15 Tons (AFC2)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- NEWSTRIPE Waste Compactor, Manual, 55 gal. Capacity (10001258)
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- Zing Trash Compactors