Shop All Security & Access Signs
Zing
Biohazard Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 1917S
Zoro # G8436832
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Biohazard
- Legend No Food Or Drink To Be Stored In This Refrigerator
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1917S
- Zoro # G8436832
- UPC # 00611105916921
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Header | Biohazard |
Legend | No Food Or Drink To Be Stored In This Refrigerator |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Orange |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030 |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Header Background Color | Orange |
Sign Legend Color | Black |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Biohazard Sign, Sign Subject Matter Eating and Drinking Restriction, Height 7 in, Width 10 in, Sign Material Plastic, Header Biohazard, Legend No Food Or Drink To Be Stored In This Refrigerator, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- NMC Danger Permit Required Confined Space Do Not Enter Label, Pk5 (D360AP)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- NMC Admittance Only To Personnel In, 7 in Height, 10 in Width, Rigid Plastic (D400R)
- Zing Security & Access Signs