Shop All Chemical, Gas & Hazardous Material Signs
Zing
Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1912A
Mfr # 1912A
Zoro # G8436729
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Biohazard
- Legend Biohazard
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1912A
- Zoro # G8436729
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Header | Biohazard |
Legend | Biohazard |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Legend Color | Black |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030 |
Header Background Color | Orange |
OSHA Compliant | Yes |
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Biohazard, Legend Biohazard, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, M (1040-M)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Danger BioHazard, Waste, 7x10", ADH (10053S)
- JJ KELLER Used Oil Sign, 8001148 (8001148)
- Zing Chemical, Gas & Hazardous Material Signs