Shop All Chemical, Gas & Hazardous Material Signs
Zing
Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924S
Mfr # 1924S
Zoro # G8436780
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning Biohazard Authorized Personnel Only
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1924S
- Zoro # G8436780
- UPC # 00666293785927
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Biohazard Sign |
Header | Warning |
Legend | Warning Biohazard Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Background Color | Orange |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, 29 CFR 1910.1030 |
OSHA Compliant | Yes |
Header Legend Color | Black |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Plastic, Header Warning, Legend Warning Biohazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- NMC Hardware For Windsock, 18 (WS18HW)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 1924A (1924A)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, H2S May Be Present Bilingual Spanish (OS-DS-P-1824-VS-1829)
- Zing Chemical, Gas & Hazardous Material Signs