Shop All Right-To-Know and Hazardous Materials
Zing
Binder Holder, Wall, 12 x 14 x 4In
Mfr # 2708
Zoro # G5083486
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Color Red
- Language English
- Station Holder Material Steel
- Legend SDS Safety Data Sheets - GHS Global Harmonized System
- Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2708
- Zoro # G5083486
- UPC # 611105912282
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 11 1/2 in |
Binder Ring Size | 1 1/2 in |
Depth | 2 3/4 in |
Width | 11 in |
Overall Depth | 4 in |
Overall Width | 14 in |
Overall Height | 12 in |
Description
Binder Holder, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard GHS, Included Hardware SDS 1 1/2 in Binder, SDS Station Wall Sign, Wall Rack, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-M (10160-01-1-YEL-M)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR67)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- ZING Poster, SDS Training, 18 x 24In (6038)
- ZORO SELECT Rectangle HMIG Label 1"H x 3"W, Multicolor, Pk720 (8XZF8)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- Zing Right-To-Know and Hazardous Materials