Shop All Fire Signs
Zing
Arizona Concealed Carry Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # 1800S
Zoro # G2799846
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms Allowed, Pursuant to A.R.S. 4-229
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1800S
- Zoro # G2799846
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Arizona Concealed Carry Sign |
Legend | No Firearms Allowed, Pursuant to A.R.S. 4-229 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Mounting Style | Adhesive-Backed |
Sign Legend Color | Black, Red |
Language | English |
Legend/Background Color | Black/Red and White |
Legend Style | Symbol and Text |
Double-Sided | No |
Subject Matter | Concealed Weapons, Devices, Substances |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Material | polystyrene |
Sign Legend Text Color | Black, Red |
Description
Arizona Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Firearms Allowed, Pursuant to A.R.S. 4-229, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger Sign-Confined Space Enter By Permit Only-10in x 14in OSHA, 14" H, DS-Confined Space Permit 2 (DS-Confined Space Permit 2)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- WATSON GLOVES Stealth Lite Speed - Small PR (389-S)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- NMC Fire Alarm Sign (GFGA2R)
- Zing Fire Signs