Shop All Security & Access Signs
Zing
Arizona Concealed Carry Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2800A
Zoro # G8438573
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms Allowed, Pursuant to A.R.S. 4-229
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2800A
- Zoro # G8438573
- UPC # 00611105900449
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Arizona Concealed Carry Sign |
Legend | No Firearms Allowed, Pursuant to A.R.S. 4-229 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Red |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Arizona Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Firearms Allowed, Pursuant to A.R.S. 4-229, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- ANSELL 69-210, Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige (69-210)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- CONDOR OUTDOOR PRODUCTS H2O POUCH, OLIVE DRAB (MA40-001)
- ZING Sign, Notice No Food or Drink, 10x14", AL (2991A)
- ZING Sign, Notice Visitors Check In, 10x14", PL (20012)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- Zing Security & Access Signs