Shop All HDMI Cables
Zigen
Right Switch Frame Card, HDMI, 30/60 Hz
Mfr # HX-HH-R
Zoro # G6381588
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Color Black
- Connection HDMI
- Features Right Switch Frame Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # HX-HH-R
- Zoro # G6381588
- UPC # 748252512857
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 1.2 in x 7.7 in x 7.7 in |
Overall Depth | 7 3/4 in |
Overall Height | 1 1/4 in |
Overall Width | 7 3/4 in |
Details
Cable Type | HDMI |
Item | Right Switch Frame Card |
Number of Ports | 4 |
Color | Black |
Connection | HDMI |
Features | Right Switch Frame Card |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Mounting Kit |
Accessory Type | Right Switch Frame Card |
Maximum Frequency | 60 Hz |
Maximum Impedance | 100 ohm |
Product Type | HDMI-HDBaseT Card |
Connector Type | HDMI Female |
Description
Right Switch Frame Card, Color Black, Features Right Switch Frame Card, Maximum Frequency 60 Hz, Maximum Impedance 100 ohm, Number of Ports 4, Product Type HDMI-HDBaseT Card, Connector Type HDMI Female, Overall Depth 7 3/4 in, Overall Height 1 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- SUPERSONIC 3 Band Radio With Bluetooth And Flashlight (Red) (SC-1097BT-Red)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- ABACUS 1.8 m Premium Certified 4K Ultra High Speed HDMI 2.0b Cable, Silver (AB2661825)
- PYLE 12 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD12)
- TRIPP LITE CABLE, HDMI, GOLD, 6FT, BK (TRPP568006)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- Zigen HDMI Cables