Shop All HDMI Cables
Zigen
Modular Matrix Card, HDMI, 30/60 Hz
Mfr # HX-70-LSC
Zoro # G6381630
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Connection HDMI
- Color Black
- Features 70 m Range, Left Side Chasis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # HX-70-LSC
- Zoro # G6381630
- UPC # 748252512253
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 1.2 in x 7.7 in x 7.7 in |
Overall Width | 7 3/4 in |
Overall Depth | 7 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Modular Matrix Card |
Cable Type | HDMI |
Number of Ports | 4 |
Connection | HDMI |
Color | Black |
Features | 70 m Range, Left Side Chasis |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Mounting Kit |
Accessory Type | Modular Matrix Card |
Maximum Frequency | 60 Hz |
Product Type | HDMI-HDBaseT Card |
Maximum Impedance | 100 ohm |
Connector Type | HDMI Female |
Description
Modular Matrix Card, Color Black, Features 70 m Range, Left Side Chasis, Maximum Frequency 60 Hz, Maximum Impedance 100 ohm, Number of Ports 4, Product Type HDMI-HDBaseT Card, Connector Type HDMI Female, Overall Depth 7 3/4 in, Overall Height 1 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- BELKIN Displayport to HDMI Adptr DP, F2CD004B (F2CD004b)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- SANOXY 50 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-50FT)
- Zigen HDMI Cables