Shop All HDMI Cables
Zigen
Modular Matrix Card, HDMI, 30/60 Hz
Mfr # HX-100-LSC
Zoro # G6381658
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Color Black
- Connection HDMI
- Features 100 m Range, Left Side Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # HX-100-LSC
- Zoro # G6381658
- UPC # 748252511959
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 1.2 in x 7.7 in x 7.7 in |
Overall Width | 7 3/4 in |
Overall Depth | 7 3/4 in |
Overall Height | 1 1/4 in |
Details
Cable Type | HDMI |
Item | Modular Matrix Card |
Number of Ports | 4 |
Color | Black |
Connection | HDMI |
Features | 100 m Range, Left Side Chassis |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Mounting Kit |
Accessory Type | Modular Matrix Card |
Maximum Impedance | 100 ohm |
Product Type | HDMI-HDBaseT Card |
Connector Type | HDMI Female |
Maximum Frequency | 60 Hz |
Description
Modular Matrix Card, Color Black, Features 100 m Range, Left Side Chassis, Maximum Frequency 60 Hz, Maximum Impedance 100 ohm, Number of Ports 4, Product Type HDMI-HDBaseT Card, Connector Type HDMI Female, Overall Depth 7 3/4 in, Overall Height 1 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-K-2000-DVA Multi-input Voice Dialer/Annou (VK-K-2000-DVA)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- SANOXY HDMI Male To 3 RCA Video Audio AV Component Converter Adapter Cable HDTV 1080 (SNX-PP-193576038412)
- TRIPP LITE HDMI Cable, Hi Speed, Panel Mount, F/F, 1ft (P569-001-FF-APM)
- DYNO HDMI PREMIUM 4K CABLES-HDMI10 - Premium HDMI Certified Cable 10FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310082)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- SANOXY 1.5ft High Speed HDMI Cable with Ethernet 28 AWG (CBL-LDR-HM107-111H)
- Zigen HDMI Cables