Shop All HDMI Cables
Zigen
HDMI Switch Transmitter, Black, 3 Ports
Mfr # ZIG-POE-AHTX
Zoro # G6381509
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 3
- Connection HDMI, VGA
- Color Black
- Features Auto Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # ZIG-POE-AHTX
- Zoro # G6381509
- UPC # 019962194542
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 44 mm x 18.5 mm x 45 mm |
Manufacturers Warranty Length | 3 yr |
Overall Height | 1 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 3/4 in |
Details
Cable Type | HDMI |
Item | HDMI Switch Transmitter |
Number of Ports | 3 |
Connection | HDMI, VGA |
Color | Black |
Features | Auto Switching |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 3 |
Installation Method | Mounting Kit |
Standards | CE, FCC, HDBaseT, RoHS Compliant |
Product Type | HDMI Switch |
Compatible Cable Performance Category | 6 |
Maximum Frequency | 24 Hz |
Connector Type | HDMI Female, VGA Male |
Description
HDMI Switch Transmitter, Features Auto Switching, Number of Ports 3, Color Black, Connector Type HDMI Female, VGA Male, Maximum Frequency 24 Hz, Product Type HDMI Switch, Compatible Cable Performance Category 6, Overall Height 1 3/4 in, Overall Width 3/4 in, Overall Depth 1 3/4 in, Standards CE, FCC, HDBaseT, RoHS Compliant, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- SANOXY HDMI Extension Cable High Speed HDMI Male - Female Extension Wire Cord HDMI Extender for Panel Mount (HDMI-EXT-M_F)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- SWE-TECH 3C DisplayPort to HDMI Cable, DisplayPort Male to HDMI Male, 10 foot (FWT10H1-64110)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- DYNO DYNO: Audio / Video Accessories -HDMI Splitter 1 In 2 Out 1080p/3D/4K (DYN-400036)
- Zigen HDMI Cables