Shop All HDMI Cables
Zigen
HDMI Switch, Black, 5 Ports
Mfr # ZIG-SW42
Zoro # G9211837
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 5
- Connection HDMI
- Color Black
- Features Advanced EDID Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # ZIG-SW42
- Zoro # G9211837
- UPC # 019962194443
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 44 mm x 18.5 mm x 45 mm |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 3/4 in |
Details
Item | HDMI Switch |
Cable Type | HDMI |
Number of Ports | 5 |
Connection | HDMI |
Color | Black |
Features | Advanced EDID Management |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 5 |
Installation Method | Mounting Kit |
Standards | CE, FCC, HDBaseT, RoHS Compliant |
Product Type | HDMI Switch |
Maximum Frequency | 24 Hz |
Connector Type | HDMI Female |
Description
HDMI Switch, Features Advanced EDID Management, Number of Ports 5, Color Black, Connector Type HDMI Female, Maximum Frequency 24 Hz, Product Type HDMI Switch, Overall Height 1 3/4 in, Overall Width 3/4 in, Overall Depth 1 3/4 in, Standards CE, FCC, HDBaseT, RoHS Compliant, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery For Pride Mobility Jazzy Select Elite Power Chair (ML35-124237123)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK400B - 2 Pack (ML7-12MP23668)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- BATTERY CLERK AJC® Leoch DJW12-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-4.5)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- PYLE 12 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD12)
- STARTECH.COM 2m Premium HDMI Cbl w Ethernet, HDMM2MP (HDMM2MP)
- DYNO DYNO: Audio / Video Accessories -HDMI Splitter 1 In 4 Out 1080p/3D/4K (DYN-400037)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- Zigen HDMI Cables