Shop All HDMI Cables
Zigen
HDMI Switch, Black, 32 Ports
Mfr # HX-1616/HDBT CHASSIS (empty)
Zoro # G6381667
Free Shipping & Returns
$7,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Color Black
- Connection HDMI
- Features Support Original 3D Pass Through, Ultra HD 4K Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zigen
- MFR # HX-1616/HDBT CHASSIS (empty)
- Zoro # G6381667
- UPC # 748252512154
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 33.6 mm x 48.2 mm x 130 mm |
Manufacturers Warranty Length | 3 yr |
Overall Width | 18 7/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 13 1/4 in |
Details
Cable Type | HDMI |
Item | HDMI Switch |
Number of Ports | 4 |
Color | Black |
Connection | HDMI |
Features | Support Original 3D Pass Through, Ultra HD 4K Certified |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 32 |
Installation Method | Mounting Kit |
Product Type | HDMI Switch |
Maximum Frequency | 24 Hz |
Connector Type | HDMI Female |
Description
HDMI Switch, Features Support Original 3D Pass Through, Ultra HD 4K Certified, Number of Ports 4, Color Black, Connector Type HDMI Female, Maximum Frequency 24 Hz, Product Type HDMI Switch, Overall Height 5 1/8 in, Overall Width 18 7/8 in, Overall Depth 13 1/4 in, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norelco 950rx (950RX NORELCO)
- DETEX Exit Door Alarm, 9V Battery, Plastic, 100dB (EAX-500 GRAY W-CYL)
- EARPHONE CONNECTION SKU#:807T02, Earmold (R), Medium (EP-EMRM Earmolds)
- DURACELL DURA3PK 15V 303Battery (67448)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- RCA 1 HDMI Port to 3 HDMI Port Switcher Adapter (DHSWITCHE)
- LIVEWIRE HDMI Extender (LI52734)
- DYNAMICFUNCTION 3 m DP to HDMI Cable Display Port Cables (DY267172)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- Zigen HDMI Cables