Shop All HDMI Cables
Zigen
HDMI Switch, Black, 16 Ports
Mfr # HX-88/HDBT CHASSIS (empty)
Zoro # G6381615
product price: $3,598.99
/ea
Free Shipping & Returns
$3,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Color Black
- Connection HDMI
- Features Integrates with Crestron, AMX, RTI, Control4, Bitwise, and URC Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # HX-88/HDBT CHASSIS (empty)
- Zoro # G6381615
- UPC # 794504032352
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 33.2 mm x 48.2 mm x 130 mm |
Manufacturers Warranty Length | 3 yr |
Overall Height | 17 1/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 13 1/4 in |
Details
Item | HDMI Switch |
Cable Type | HDMI |
Number of Ports | 4 |
Color | Black |
Connection | HDMI |
Features | Integrates with Crestron, AMX, RTI, Control4, Bitwise, and URC Drivers |
Impedance | 100 ohm |
Hz | 50/60 |
Ports | 16 |
Installation Method | Mounting Kit |
Product Type | HDMI Switch |
Connector Type | HDMI Female |
Maximum Frequency | 24 Hz |
Description
HDMI Switch, Features Integrates with Crestron, AMX, RTI, Control4, Bitwise, and URC Drivers, Number of Ports 4, Color Black, Connector Type HDMI Female, Maximum Frequency 24 Hz, Product Type HDMI Switch, Overall Height 17 1/4 in, Overall Width 13 1/4 in, Overall Depth 1 3/4 in, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 1.2Ah 6V F1 Sealed Lead Acid Battery (PC1.2-6F1)
- RAYOVAC BATTERY HVY DTY 6V (945R4C)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- RCA 1 HDMI Port to 3 HDMI Port Switcher Adapter (DHSWITCHE)
- IOCREST IOCrest SY-SPL31059 2 Port HDMI Splitter (SY-SPL31059)
- MONOPRICE High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30 (6962)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- SANOXY HDMI Male to 3 RCA Female Composite AV Video Audio Adapter Converter for TV PC (SANOXY-CABLE83)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- Zigen HDMI Cables