Shop All Stereo & Optical Audio Cables
Zigen
HDMI Locking Cable, High Speed, 6 ft. L
Mfr # ZHSC-2M
Zoro # G6381551
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Connector Type HDMI Male/HDMI Male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # ZHSC-2M
- Zoro # G6381551
- UPC # 748252511553
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Conductor Size | 28 AWG |
Overall Length | 6 ft |
Description
HDMI Locking Cable, Cable Color Black, Overall Length 6 ft, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 1, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, Features HDMI Round Cable, Supports Resolutions up to 4K, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- MAXELL Silver Oxide Watch Battery SR416SW Drain Replace SB-A5 337, PK 5 (SR416SW)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- STEREN USB A to Micro B cRUus Cable Black, 3ft (506-113BK)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- Zigen Stereo & Optical Audio Cables