Shop All Stereo & Optical Audio Cables
Zigen
HDMI Locking Cable, High Speed, 2 ft. L
Mfr # ZHSC-0.5M
Zoro # G6381579
original price:
$23.28
14% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Length 2 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zigen
- MFR # ZHSC-0.5M
- Zoro # G6381579
- UPC # 748252511355
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 2 ft |
Conductor Size | 28 AWG |
Overall Length | 2 ft |
Details
Cable Type | High Speed |
For Use With | Audio-Visual Equipment |
Jacket Material | PVC |
Color | Black |
Connector Type | HDMI Male/HDMI Male |
Features | HDMI Round Cable, Supports Resolutions up to 4K |
Conductor Material | Copper |
Shielding Type | Triple Shielded, Aluminum Foil |
Impedance | 75 ohm |
Number of Cables | 1 |
Shielding | Triple Shielded, Aluminum Foil |
Standards | CSA, RoHS Compliant, UL Listed |
Item | HDMI Locking Cable |
Maximum Impedance | 75 ohm |
NEC Article and Type | Not Rated |
Cable Color | Black |
Shielded | Shielded |
Shielding Material | Aluminum Foil |
Conductor Gauge | 28 AWG |
Total Number of Cables | 1 |
Description
HDMI Locking Cable, Cable Color Black, Overall Length 2 ft, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 1, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, Features HDMI Round Cable, Supports Resolutions up to 4K, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- DANTONA Battery 7.4 Volt Lithium Ion Dantona 2 Way FRS/GRMS Battery (COM-MN0160001)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- MSI MPG Z790 CARBON WIFI Gaming Desktop Motherboard (Z790CARBWIFI)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- ACE PRODUCTS GROUP 6 ft. RCA Dual Cable (PDRCA06)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- Zigen Stereo & Optical Audio Cables