Shop All Dock Wheel Chocks
Zico
Wheel Chock, 12 In H, Aluminum
Mfr # SAC-44-E
Zoro # G7839483
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Aluminum
- Width 10 1/2 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zico
- MFR # SAC-44-E
- Zoro # G7839483
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 10 1/2 in |
Height | 12 in |
Depth | 21 in |
Max. Tire Diameter | 44 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Aluminum |
Wheel Chock Material | Aluminum |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Serrated |
Max. Vehicle Weight | 50,000 lb |
Color | Gray |
Item | Wheel Chock |
Surface | Rugged Teeth |
Standards | SAEJ348 |
Description
Primary Wheel Chock Application General Purpose, Width 10 1/2 in, Height 12 in, Depth 21 in, Aluminum, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight 50,000 lb, Wheel Chock, Gray, Standards SAEJ348, Max. Tire Diameter 44 in, Wheel Chock Base Tread Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- CM Hammerlok Dual Rated Coupling Link, 932 In Trade, 4300 Lb Load, 100 Grade, Alloy Steel (667028-2)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- ZICO Wheel Chock, 8-1/2 In H, Aluminum (AC-32)
- ZICO Wheel Chock, Al, 6 In. (AC-1)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- ZICO Chock Holder, 12 In H, Aluminum (SQCH-44-H)
- ZICO Horizontal Wheel Chock Holder (QCH-32-H)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK4 (GNR91400-4)
- VESTIL Rubber Airline Wheel Chock, Rope, 5 x 10 (AC-13)
- Zico Dock Wheel Chocks