Shop All Pegboard Hooks
Zico
Standard Spring Clip, PK6
Mfr # CL .75
Zoro # G7855452
product price: $40.69
/pk 6, $6.78/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 1 3/8 in
- Overall Height 1/2 in
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zico
- MFR # CL .75
- Zoro # G7855452
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 1 3/8 in |
Overall Height | 1/2 in |
Height | 1/2" |
Length | 1-3/8" |
Width | 3/4" |
For Pegboard Hole Size | 9/64 in |
Overall Length | 1 3/8 in |
Details
Material | Steel |
Type | Locking Style |
Color | Black |
Item | Standard Spring Clip |
Hole Shape | Round |
Construction | Riveted |
Finish | PVC Coated |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
For Tool Type | 3/4 in Tool Diameter |
Accessory Type | Standard Spring Clip |
Description
Standard Spring Clip, Overall Height 1/2 in, Overall Length 1 3/8 in, Overall Width 3/4 in, For Pegboard Hole Size 9/64 in, For Tool Type 3/4 in Tool Diameter, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, PVC Coated, Standard Spring Clip Accessory Type, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- ZICO Standard Spring Clip, PK2, Color: Red (CL 2.00)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- AZAR DISPLAYS 2" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800072-CLR)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- Zico Pegboard Hooks