Shop All Pegboard Hooks
Zico
Standard Spring Clip, PK2, Color: Red
Mfr # CL 2.00
Zoro # G7947737
original price:
$35.55
5% off
new price: $33.59
/pk 2, $16.80/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/8 in
- Overall Depth 2 1/8 in
- Overall Height 5/8 in
- Construction Riveted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zico
- MFR # CL 2.00
- Zoro # G7947737
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 5/8 in |
Height | 5/8" |
Width | 2-1/8" |
Length | 2-1/8" |
For Pegboard Hole Size | 13/64 in |
Overall Length | 2 1/8 in |
Details
Material | Steel |
Construction | Riveted |
Item | Standard Spring Clip |
Hole Shape | Round |
Type | Locking Style |
Color | Red |
Finish | PVC Coated |
Locking System | Screw-In |
Accessory Type | Standard Spring Clip |
For Tool Type | 2 in Tool Diameter |
For Pegboard Hole Shape | Circle |
Description
Standard Spring Clip, Overall Height 5/8 in, Overall Length 2 1/8 in, Overall Width 2 1/8 in, For Pegboard Hole Size 13/64 in, For Tool Type 2 in Tool Diameter, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Red, PVC Coated, Standard Spring Clip Accessory Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- ZICO Standard Spring Clip, PK6 (CL .75)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- ZORO SELECT DOUBLE ROD PEGBOARD HOOK, PK5 (6YB95)
- ECONOCO 10" Grid Wall Peg Hook (GW/H10)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- Zico Pegboard Hooks