Shop All Pegboard Hooks
Zico
Standard Spring Clip, PK2
Mfr # CL 1.50
Zoro # G8228911
product price: $31.69
/pk 2, $15.85/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 5/8 in
- Overall Depth 1 5/8 in
- Overall Height 5/8 in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zico
- MFR # CL 1.50
- Zoro # G8228911
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Height | 5/8 in |
Height | 5/8" |
Width | 1-5/8" |
Length | 1-5/8" |
For Pegboard Hole Size | 11/64 in |
Overall Length | 1 5/8 in |
Details
Material | Steel |
Finish | PVC Coated |
Construction | Riveted |
Color | Black |
Locking System | Screw-In |
Item | Standard Spring Clip |
Type | Locking Style |
Hole Shape | Round |
For Pegboard Hole Shape | Circle |
Accessory Type | Standard Spring Clip |
For Tool Type | 1 1/2 in Tool Diameter |
Description
Standard Spring Clip, Overall Height 5/8 in, Overall Length 1 5/8 in, Overall Width 1 5/8 in, For Pegboard Hole Size 11/64 in, For Tool Type 1 1/2 in Tool Diameter, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, PVC Coated, Standard Spring Clip Accessory Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Drop-In T-Nut M3 (13179)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 21 1/2 in L, 17 1/8 in W, 7 in H, 7.63 gal Volume Capacity (FG335100GRAY)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- ZICO Standard Spring Clip, PK2, Color: Red (CL 2.00)
- ZICO Standard Spring Clip, PK6 (CL .75)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- CRAWFORD PRODUCTS 2PK 4 Straight Hook (14340)
- Zico Pegboard Hooks