Shop All Dock Wheel Chocks
Zico
Horizontal Wheel Chock Holder
Mfr # QCH-32-H
Zoro # G8102595
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 14 3/4 in
- For Use With AC-32 Chocks
- Height 10 7/8 in
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zico
- MFR # QCH-32-H
- Zoro # G8102595
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 14 3/4 in |
Height | 10 7/8 in |
Depth | 16 in |
Details
Wheel Chock Accessory Item | Chock Holder |
Material | Aluminum |
For Use With | AC-32 Chocks |
Color | Gray |
Item | Chock Holder |
Standards | NFPA/SAE |
Description
Chock Holder, For Use With AC-32 Chocks, Material Aluminum, Gray, Width 14 3/4 in, Height 10 7/8 in, Depth 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- ZICO Chock Holder, 12 In H, Aluminum (SQCH-44-H)
- ZICO Wheel Chock, 8-1/2 In H, Aluminum (AC-32)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- ZICO Wheel Chock, 12 In H, Aluminum (SAC-44-E)
- ZICO Wheel Chock, Al, 6 In. (AC-1)
- DURABLE PRODUCTS Heavy-duty Rubber Wheel Chock (100689)
- VESTIL Rubber Wheel Chock, 6.5 x 4.75 x 4.25 (RMC-4)
- Zico Dock Wheel Chocks