Shop All Cylinder Truck Accessories
Zico
Cylinder Bracket, Steel, 6 to 7 in. Dia
Mfr # FH-6
Zoro # G8204217
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 to 7 in
- Overall Width 6 in
- Cylinder Capacity 1
- Material Steel
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zico
- MFR # FH-6
- Zoro # G8204217
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Diameter | 6 to 7 in |
Overall Width | 6 in |
Width | 6 in |
Depth | 7 in |
Compatible Cylinder Diameter (Maximum) | 6 29/32 in |
Compatible Cylinder Diameter (Minimum) | 6 7/64 in |
Details
Item | Cylinder Bracket |
Cylinder Capacity | 1 |
Material | Steel |
Color | Black, Yellow |
Finish | Non-Mar Yellow Double Coating |
Cylinder Securing Mechanism | Clip |
Bracket Material | Thermoplastic-Coated Steel |
Number of Cylinders Held | 1 |
Description
Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 6 29/32 in, Compatible Cylinder Diameter (Minimum) 6 7/64 in, Cylinder Securing Mechanism Clip, Bracket Material Thermoplastic-Coated Steel, Overall Width 6 in, Color Black, Yellow, Finish Non-Mar Yellow Double Coating, Mounting Location Post, Vehicle, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Cord Bungee 30" Adjust (06378)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- DAYTON Wire Rope Sleeve, 1/32 In, Copper, PK25 (2VKA2)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (92188)
- ZICO Cylinder Bracket, Steel, 7 to 7.5 in. Dia (FH-7)
- ZICO Cylinder Bracket, Steel, 5 to 5.75 in. Dia (FH-5)
- SAFTCART Cylinder Bracket, Steel, 28 In. W (WB-202)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- VESTIL 4 Cylinder Bracket Stand (CB-ST-6)
- Zico Hand Trucks & Dollies